Shop All Actuators and Damper Motors
Honeywell
Push Rod, Dia 5/16 In, Depth 18 In
Mfr # 27520E
Zoro # G4826698
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5/16 Diameter Steel Push Rod
- Overall Height 3/8 in
- For Use With All Actuators and Dampers
- Length (In.) 18 in
- Accessory Type Actuator Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 27520E
- Zoro # G4826698
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Overall Height | 3/8 in |
Length (In.) | 18 in |
Overall Length | 18 in |
Rod Length | 18 in |
Rod Size | 5/16 in |
Details
Item | Push Rod |
Type | 5/16 Diameter Steel Push Rod |
For Use With | All Actuators and Dampers |
Accessory Type | Actuator Accessory |
Compatible with Series | Q605E |
Product Type | Push Rod |
Compatible with Brand | Honeywell |
Rod Shape | Round |
Compatible with Manufacturer Model Number | Q605A1070, Q605D1069, Q605E1050 |
Compatible Manufacturer Part Number | Q605A1070, Q605D1069, Q605E1050 |
Compatible Manufacturer Model Number | Q605A1070, Q605D1069, Q605E1050 |
For Use with Mfr. Model Number | Q605A1070, Q605D1069, Q605E1050 |
For Use With Mfr. Model Number | Q605A1070, Q605D1069, Q605E1050 |
Description
Push Rod, Product Type Push Rod, Compatible with Brand Honeywell, Compatible with Manufacturer Model Number Q605A1070, Q605D1069, Q605E1050, Compatible with Grainger Part Number 278Y92, Compatible with Series Q605E, Includes -, Rod Length 18 in, Rod Shape Round, Rod Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC LEAK FREEZE AC Leak Freeze, Compressor, 1.5 oz., PK12 (45311)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x20"x2" (276-100-200)
- ALL-FILTERS 12X12X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (12121.11 4pk)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF47)
- HONEYWELL Electric Actuator, 88 in.-lb.-5 to 140F (MN7510A2001)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4110A1002)
- HONEYWELL Electric Actuator, 88 in.-lb., -40 to140 (MS8110A1008)
- HONEYWELL Ml7420A3055 24V Direct Coupled (ML7420A305)
- HONEYWELL DirMntV/A, SR-StmDwn, 3/4 in. Stroke (ML6425A3022)
- HONEYWELL Honeywell 24V Spring Return Foot Mounted Actuator with 60 lb-in. torque (M9185D1004)
- HONEYWELL Replaces M744T1004. 120- V 50/60 Hz. 15V (M7284C1000/U)
- Honeywell Actuators and Damper Motors