Shop All Motorized Dampers Accessories
Honeywell
Push Rod, Dia 5/16 In, Depth 10 In
Mfr # 27520B
Zoro # G4760128
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5/16 Diameter Steel Push Rod
- For Use With All Actuators and Dampers
- Length (In.) 10 in
- Accessory Type Actuator Accessory
- Product Type Push Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 27520B
- Zoro # G4760128
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Length (In.) | 10 in |
Overall Length | 10 in |
Rod Size | 5/16 in |
Rod Length | 10 in |
Details
Item | Push Rod |
Type | 5/16 Diameter Steel Push Rod |
For Use With | All Actuators and Dampers |
Accessory Type | Actuator Accessory |
Product Type | Push Rod |
Compatible with Brand | Honeywell |
Compatible with Manufacturer Model Number | MS3103J1030, MS3105J3030, MS3105J3130, MS4103A1030, MS4103A1130, MS4105A1030, MS4105A1130, MS7403A2030, MS7405A2030, MS7503A2030, MS7503A2130, MS7505A2030, MS7505A2130, MS8103A1030, MS8103A1130, MS8105A1030, MS8105A1130 |
Rod Shape | Round |
Compatible with Series | MS3103, MS3105, MS4103, MS4105, MS7403, MS7405, MS7503, MS7505, MS8103, MS8105 |
Compatible Manufacturer Part Number | MS3103J1030, MS3105J3030, MS3105J3130, MS4103A1030, MS4103A1130, MS4105A1030, MS4105A1130, MS7403A2030, MS7405A2030, MS7503A2030, MS7503A2130, MS7505A2030, MS7505A2130, MS8103A1030, MS8103A1130, MS8105A1030, MS8105A1130 |
Compatible Manufacturer Model Number | MS3103J1030, MS3105J3030, MS3105J3130, MS4103A1030, MS4103A1130, MS4105A1030, MS4105A1130, MS7403A2030, MS7405A2030, MS7503A2030, MS7503A2130, MS7505A2030, MS7505A2130, MS8103A1030, MS8103A1130, MS8105A1030, MS8105A1130 |
For Use with Mfr. Model Number | MS3103J1030, MS3105J3030, MS3105J3130, MS4103A1030, MS4103A1130, MS4105A1030, MS4105A1130, MS7403A2030, MS7405A2030, MS7503A2030, MS7503A2130, MS7505A2030, MS7505A2130, MS8103A1030, MS8103A1130, MS8105A1030, MS8105A1130 |
For Use With Mfr. Model Number | MS3103J1030, MS3105J3030, MS3105J3130, MS4103A1030, MS4103A1130, MS4105A1030, MS4105A1130, MS7403A2030, MS7405A2030, MS7503A2030, MS7503A2130, MS7505A2030, MS7505A2130, MS8103A1030, MS8103A1130, MS8105A1030, MS8105A1130 |
Description
Push Rod, Product Type Push Rod, Compatible with Brand Honeywell, Compatible with Manufacturer Model Number MS3103J1030, MS3105J3030, MS3105J3130, MS4103A1030, MS4103A1130, MS4105A1030, MS4105A1130, MS7403A2030, MS7405A2030, MS7503A2030, MS7503A2130, MS7505A2030, MS7505A2130, MS8103A1030, MS8103A1130, MS8105A1030, MS8105A1130, Compatible with Grainger Part Number 278Y12, 278Y20, 278Y33, 278Y42, 6HMH3, 6HMH4, 6HMH6, 6HMH7, 6LJL0, 6LJL1, 6LJL2, 6LJL4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Refrigeration Brush, Dia1 1/2, Length6 1/2 (3DYR6)
- MCDONNELL & MILLER 354140 Probe Assembly For (354140)
- HONEYWELL 221508A2 Resistor Board For (221508A2)
- ESSICK AIR Humidifier Wick Filter (MAF2)
- HONEYWELL Floating Valve Actuator, 20 to 28 Vac (M6410A1029)
- HONEYWELL Ball Joint, Threaded, Dia 1/4 In (103598/U)
- HONEYWELL Vc6834Zz11 24V Floating Actuator (VC6834ZZ11)
- HONEYWELL 386449 Cc Nut & Ferrule 1/4" Od (386449)
- HONEYWELL T822L1000 24V Vertical Mount (T822L1000)
- HONEYWELL Push Rod, Dia 5/16 In, Depth 48 In (27520L/U)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02006)
- Honeywell Motorized Dampers Accessories