Shop All Air Cleaners and Accessories
This Product is Discontinued
Honeywell
Purifier, Febreze Tower, Wh (Discontinued)
Mfr # FHT190W
Zoro # G0062778
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Width 12"
- Height 28 3/4"
- Standards ETL # 4003686
- Depth 10 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # FHT190W
- Zoro # G0062778
- UPC # 092926001902
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 12" |
Height | 28 3/4" |
Depth | 10 3/4" |
Details
Item | Febreze(R) Air Purifier |
Color | White |
Standards | ETL # 4003686 |
Number of Speeds | 3 |
CADR Rating | 110 (smoke); 147 (dust); 156 (pollen) |
Weight | 12 lbs |
Description
Febreze(R) Air Purifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.