Shop All Eyewash and Shower Parts and Accessories
Honeywell
Purified Eyewash Cartridge, 6.9 gal Sz
Mfr # 32-002050-0000
Zoro # G2778919
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fendall 2000
- Includes (1) Purified Saline Replacement Cartridge
- Features Ribbon of Buffered, Unique Nozzle Design
- Bottle Size 6.9 gal
- In Solution Shelf Life 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 32-002050-0000
- Zoro # G2778919
- UPC # 364809731313
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Bottle Size | 6.9 gal |
Details
For Use With | Fendall 2000 |
Includes | (1) Purified Saline Replacement Cartridge |
Features | Ribbon of Buffered, Unique Nozzle Design |
In Solution Shelf Life | 1 yr |
Standards | ANSI Z358.1, ISO/FDA |
Shelf Life | 2 yr |
Mixing Ratio | Premix Solution |
Item | Purified Eyewash Cartridge |
Compatible with Brand | Honeywell |
Compatible Mfr Part Number | 32-002000-0000 |
Sub-Brand | Honeywell Safety |
Container Capacity | 6.9 gal |
Series | Fendall 2000 |
Compatible with Series | Fendall 2000 |
Accessory Type | Saline Cartridge |
Tank Capacity | 6.9 gal |
Description
Purified Eyewash Cartridge, Accessory Type Saline Cartridge, Container Capacity 6.9 gal, Compatible Grainger Part Number 2DEB1, Compatible Mfr Part Number 32-002000-0000, Compatible with Brand Honeywell, Compatible with Series Fendall 2000, Features Ribbon of Buffered, Unique Nozzle Design, For Use With Fendall 2000, In Solution Shelf Life 1 yr, Includes (1) Purified Saline Replacement Cartridge, Mixing Ratio Premix Solution, Series Fendall 2000, Shelf Life 2 yr, Sub-Brand Honeywell Safety
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sign Cell Phone, 10" W, 7" H, 0.055" Thick, 451P68 (451P68)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 4 ft - Silver (03-W266)
- VISIONAID VisionAid 16 Gallon Emergency Eyewash Station (REW01116)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PJ-A-TB)
- HONEYWELL Eyewash Saline Concentrate, 180 oz, For Use With Fendall Pure Flow 1000/2000 Eyewash Stations (32-000513-0000-H5)
- HONEYWELL Nozzle Assembly, Repl, PK2 (32-000203-0000)
- HONEYWELL Eyewash Cartridge Wall Rack, Black (32-000402-0000)
- HONEYWELL Honeywell Eyesaline Solution Refill Bottle (320004540000)
- HONEYWELL Personal Eye Wash Bottle, 1 oz. (32-000451-0000)
- HONEYWELL Eyesaline Single Use Eyewash Bottle, One 32 oz Bottle (32-000455-0000-H5)
- SPEAKMAN Dust Caps Repair Group (RPG05-104025)
- Honeywell Eyewash Stations and Shower Equipment