Shop All Gas Detection Accessories
Honeywell
Pump Assy
Mfr # W03-3016-000
Zoro # G001253426
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Depth 2 59/100 in
- Length 2 59/100 in
- Features Pump Assembly
- For Use With BW(TM) RigRat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # W03-3016-000
- Zoro # G001253426
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Width | 1 1/2 in |
Depth | 2 59/100 in |
Length | 2 59/100 in |
Height | 1 59/100 in |
Overall Length | 2.59 in |
Overall Width | 1.5 in |
Overall Height | 1.59 in |
Overall Depth | 2.59 in |
Details
Item | Pump Assembly |
Features | Pump Assembly |
For Use With | BW(TM) RigRat |
Series | BW RigRat |
Sub-Brand | BW |
Description
Pump Assembly, Product Type Pump Assembly, Series BW RigRat, Sub-Brand BW, Overall Depth 2.59 in, For Use With BW(TM) RigRat, Overall Height 1.59 in, Overall Length 2.59 in, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In Reflective Numbers, 10PK (A02114)
- MCR SAFETY Cut-Resistant Glove, PR (92721L)
- RETRACTA-BELT Belt Barrier, 15 ft. Belt L, Blue Belt (WM412RD15-BL-RE)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Blu (XVBC4B6)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- HONEYWELL Protective Case, Black, Plastic, 2 in. L (CLIPHB-CASE)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- SENSIT Dirt/Water Filter (873-00025)
- Honeywell Gas Detection