Shop All Fan Parts
Honeywell
Proport. Pressuretrol, 0-15 psi, 135 ohms
Mfr # L91A1037
Zoro # G5561136
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Includes Setpoint Wheel; Unoccupied/Occupied Override; LCD Display for Temperature; Setpoint and Fan Status
- Features Dimensions: 4-1/8" Height, 3-15/16" Width, 13/16" Depth; Operating Temperature Range: 55 F to 85 F
- Fits Brand Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Universal |
Item | Proportional Pressuretrol, 0 to 15 psi, 135 ohms |
Includes | Setpoint Wheel; Unoccupied/Occupied Override; LCD Display for Temperature; Setpoint and Fan Status |
Features | Dimensions: 4-1/8" Height, 3-15/16" Width, 13/16" Depth; Operating Temperature Range: 55 F to 85 F |
Fits Brand | Multiple |
Description
Proportional Pressuretrol, 0 to 15 psi, 135 ohms, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Guard, Dayton, For 484X39, 484X54 (G16SF)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- WHYNTER Elite 12000 BTU Dual Hose Digital Portable Air Conditioner (ARC-122DS)
- RHEEM 43-101666-59 Capacitor - 5/370 (43-101666-)
- HONEYWELL Mixing Valve, 1/2in, 3 Way, Normally Open (VP526A1019)
- HONEYWELL Repack Kit, VP526/531A with Lube (14003297-001)
- HONEYWELL Proportional Motor, 24V, Non Spring Return (M9484E1017)
- HONEYWELL Digital Wall Module, White (T7560A1042)
- HONEYWELL Actuator, 2 Position, 24V, 2 Wire (VC8114ZZ11)
- HONEYWELL Electrode, Durafet Phase with TipGrd (51453503-505)
- SUPCO Overload Relay, 1/12-1/5 HP, 115V (RO81)
- Honeywell Fan Parts