Shop All Pressure Switches
Honeywell
Pressure Switch, 1/8-27 in MNPT, SPST-NO, 25 to 50 psi, Standard Action
Mfr # 76053-B00000300-01
Zoro # G4956743
original price:
$83.15
5% off
new price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type 1/8-27 in MNPT
- Pressure Switch Factory On/Off Setting 35 psi
- Pressure Switch Differential 25 to 50 psi
- Pressure Switch Range 25 to 50 psi
- Pressure Switch Electrical Contact Form SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 76053-B00000300-01
- Zoro # G4956743
- Country of Origin Mexico
- Category Pressure Switches
Dimensions
Overall Width | 1.47 in |
Overall Height | 2.3 in |
Description
Pressure Switch, Differential 25 to 50 psi, Range 25 to 50 psi, Port Type 1/8-27 in MNPT, Contact Form 1NO, NEMA Rating Not Rated, Actuation Type Diaphragm, Action Standard, Series 5000, Factory On/Off Setting 35 psi, AC Contact Rating 0.5 A @ 240 V, 1 A @ 120 V, DC Contact Rating 15 A @ 6 V, 4 A @ 24 V, 8 A @ 12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 12 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02724)
- ANDERSON POWER PRODUCTS Powerpole Contact, 12/16 ga., 30A, PK50 (123115-050)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- PANDUIT Mounting Base, 1.2"x1.2", No. 8 Screw, PK25 (QB-BASE120-Q)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 51 to 90 psi, Standard Action (76054-B00000600-01)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 51 to 90 psi, Standard Action (76074-B00000600-01)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 8 to 13 psi, Standard Action (76580-B00000100-01)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 3.1 to 7 psi, Standard Action (76577-B00000040-01)
- HONEYWELL Ap5210-30 Airflow Differential (AP5210-30)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 51 to 90 psi, Standard Action (76064-B00000600-01)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20P)
- Honeywell Pressure Switches