Shop All Pressure Switches
Honeywell
Pressure Switch, 1/8-27 in MNPT, SPST-NO, 1.1 to 3 psi, Standard Action
Mfr # 76051-B00000020-01
Zoro # G4957486
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type 1/8-27 in MNPT
- Pressure Switch Factory On/Off Setting 1.5/3 psi
- Pressure Switch Differential 1.1 to 3 psi
- Pressure Switch Range 1.1 to 3 psi
- Pressure Switch Electrical Contact Form SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 76051-B00000020-01
- Zoro # G4957486
- Country of Origin Mexico
- Category Pressure Switches
Dimensions
Overall Width | 1.47 in |
Overall Height | 2.3 in |
Description
Pressure Switch, Differential 1.1 to 3 psi, Range 1.1 to 3 psi, Port Type 1/8-27 in MNPT, Contact Form 1NO, NEMA Rating Not Rated, Actuation Type Diaphragm, Action Standard, Series 5000, Factory On/Off Setting 1.5/3 psi, AC Contact Rating 0.5 A @ 240 V, 1 A @ 120 V, DC Contact Rating 15 A @ 6 V, 4 A @ 24 V, 8 A @ 12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT257)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- ENERGIZER Smart Wi-Fi 4-Outlet Wall Tap (EWT3-1000-WHT)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 1.1 to 3 psi, Standard Action (76061-B00000020-01)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 8 to 13 psi, Standard Action (76580-B00000100-01)
- HONEYWELL Ap5210-30 Airflow Differential (AP5210-30)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 14 to 24 psi, Standard Action (76072-B00000150-01)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 91 to 150 psi, Standard Action (76055-B00001000-01)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 51 to 90 psi, Standard Action (76054-B00000600-01)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 65 psi, Standard Action (9013FSG2J18)
- Honeywell Pressure Switches