Shop All Gas Detection Accessories
Honeywell
Power Adaptor, 8-3/8 in. H x 6-1/2 in. W
Mfr # DX-PS-NA
Zoro # G0311879
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 3/4 in
- Temp. Range 10 Degrees to 35 Degrees C (50 Degrees to 95 Degrees F)
- Includes Charger
- For Use With Mfr. No. DX-CLIP
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # DX-PS-NA
- Zoro # G0311879
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Length | 3 3/4 in |
Width | 6 1/2 in |
Height | 8 3/8 in |
Overall Width | 6.5 in |
Overall Height | 8.38 in |
Overall Length | 3.75 in |
Details
Temp. Range | 10 Degrees to 35 Degrees C (50 Degrees to 95 Degrees F) |
Includes | Charger |
For Use With | Mfr. No. DX-CLIP |
Features | Power Supply for BW Intellidox |
Input Voltage | 12V |
Item | Power Adapter |
Sub-Brand | BW |
Description
Power Adapter, Product Type Power Adapter, Sub-Brand BW, For Use With Mfr. No. DX-CLIP, Includes Charger, Overall Height 8.38 in, Overall Length 3.75 in, Overall Width 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0366-RA_14X10)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360B-7460B)
- 3M Multi Gas/Vapor Cartridge, 6006 (51138-54186)
- BRADY Label (B33-161-483-ANSIWA)
- HONEYWELL Tube, Hydrogen Sulfide, 2.5 to 60 ppm, PK10 (H-10-103-10)
- HONEYWELL Calibration Kit Case (500-0034-000)
- HONEYWELL Tube, Nitric Acid, 1 to 20 ppm, PK10 (H-10-146-20)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- HONEYWELL Cradle Charger 5 Way (CP-C01-5)
- MPOWER Tygon Tubing 10ft w/ Male Luer Connector (DA-Tygon-10)
- Honeywell Gas Detection Accessories