Shop All Pneumatic Controls
Honeywell
Pneumatic Thermostat, Dual Temperature, Heating, 2 Pipe, Vertical, 1/8 in
Mfr # TP971A2003
Zoro # G4803747
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1- or 2-Pipe, Single or 2 Temp.
- Action Type - Pneumatic Thermostats Direct Acting
- No. of Pipes 2 Pipe
- Max. Air Pressure 25 psi
- Max. Ambient Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # TP971A2003
- Zoro # G4803747
- Country of Origin United States
- Category Pneumatic Controls
Dimensions
Height | 3 1/4 in |
Width | 2 in |
Depth | 1 5/8 in |
Overall Height | 3 1/4 in |
Overall Width | 2 in |
Air Connection Outside Diameter | 1/8 in |
Overall Depth | 1 5/8 in |
Description
Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating, Dual Temperature, Air Connections 1/8 in, Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 100 Degrees F, Mounting Style Vertical, Height 3 1/4 in, Width 2 in, Depth 1 5/8 in, Temp. Control Range Day: 59 Degrees to 90 Degrees F, Night: 50 Degrees to 80 Degrees F, Air Consumption 19 scim, Throttling Range 2 Degrees to 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Actuator, 27in-lb., 10/120 sec. (SQM45.295B9)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 2 In (2FCD4)
- JOHNSON CONTROLS Johnson Transducer 4-20Ma High Volume (EP-8000-4)
- SUPCO Access Fitting, SF5514 (SF5514)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating, 2 Pipe, Vertical (TP970A2004/U)
- HONEYWELL Thermostat Cover Kit (14004406-910/U)
- HONEYWELL Thermostat Tool Kit (AK3863/U)
- HONEYWELL Hp970B1015 Pneumatic Humidistat (HP970B1015)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1/8 in (TP973A2076/U)
- HONEYWELL Restrictor, In Line (14002913-002/U)
- JOHNSON CONTROLS Pneumatic Air Dryer Drain Valve (A-4110-607)
- Honeywell Controls