Shop All Cylinder Position Sensors
Honeywell
Pneu Temp Transmitter, DA, 65 to 85F
Mfr # LP916A1134
Zoro # G4875917
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-Pipe, Single Temp., Liquid Filled, Remote Bulb
- Max. Air Pressure 25 psi
- Action Type - Pneumatic Thermostats Direct Acting
- Max. Ambient Temp. 135 Degrees F
- Temp. Control Range 65 Degrees to 85 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # LP916A1134
- Zoro # G4875917
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Capillary Length | 36 in |
Height | 4 3/4 in |
Sensing Bulb Dia. | 3/8 in |
Sensing Bulb Length | 9 5/8 in |
Width | 3 3/4 in |
Depth | 3 in |
Overall Height | 4 3/4 in |
Overall Width | 3 3/4 in |
Air Connection Outside Diameter | 1/4 in |
Overall Depth | 3 in |
Mounting Direction/Capillary Length | Vertical, 36 in |
Description
Pneumatic Temperature Transmitter, Direct Acting, Single Temperature, Air Connections 1/4 in Barb, Element Type Bulb, Capillary Length 36 in, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Height 4 3/4 in, Width 3 3/4 in, Depth 3 in, Temp. Control Range 65 Degrees to 85 Degrees F, Air Consumption 19 scim, Throttling Range 3.5 Degrees F, Includes 304528A Bag Assembly, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3L320 V Belt, 32 in Outside Length, 3/8 in Top Width, 1 Ribs (3L320)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 75FT (JR16-16-75)
- COXREELS Electric 115V Ac Explosion Proof Motor (1185-3324-EA)
- SPEEDAIRE Portable Electric Air Compressor, 2.0 HP (52YM09)
- HONEYWELL Pneu Temp Transmitter, DA, 30 to 150F (LP920A1039)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1019)
- HONEYWELL Pneu Temp Transmitter, DA, -40 to 160F (LP914A1003)
- FESTO Pressure Amplifier VL-3-4-H-20 (VL-3-4-H-20)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- FESTO Pressure Sensor SPAE-V1R-Q4-PNLK-2.5K (SPAE-V1R-Q4-PNLK-2.5K)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- Honeywell Pneumatic System Components