Shop All Cylinder Position Sensors
Honeywell
Pneu Temp Transmitter, DA, 65 to 85F
Mfr # LP916A1019
Zoro # G4816450
original price:
$429.99
11% off
new price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-Pipe, Single Temp., Liquid Filled, Remote Bulb
- Max. Air Pressure 25 psi
- Action Type - Pneumatic Thermostats Direct Acting
- Max. Ambient Temp. 135 Degrees F
- Temp. Control Range 65 Degrees to 85 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # LP916A1019
- Zoro # G4816450
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Capillary Length | 36 in |
Sensing Bulb Dia. | 1/2 in |
Height | 4 3/4 in |
Width | 3 3/4 in |
Sensing Bulb Length | 5 7/8 in |
Depth | 3 in |
Overall Height | 4 3/4 in |
Overall Width | 3 3/4 in |
Overall Depth | 3 in |
Mounting Direction/Capillary Length | Vertical, 36 in |
Air Connection Outside Diameter | 1/4 in |
Description
Pneumatic Temperature Transmitter, Direct Acting, Single Temperature, Air Connections 1/4 in Barb, Element Type Bulb, Capillary Length 36 in, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Height 4 3/4 in, Width 3 3/4 in, Depth 3 in, Temp. Control Range 65 Degrees to 85 Degrees F, Air Consumption 38 scim, Throttling Range 3.5 Degrees F, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 460V, 48Y, TEAO (ORM4659BF)
- DAIDO CORPORATION 10' #41 Roller Chain (TRC41-MD)
- FUJI ELECTRIC Rebuild Kit, For Use with 5F242, 4Z750 (RCKIT200)
- ENERPAC Release Valve Lever (P6012SR)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1134)
- HONEYWELL Pneu Temp Transmitter, DA, 30 to 150F (LP920A1039)
- HONEYWELL Pneu Temp Transmitter, DA, -40 to 160F (LP914A1003)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- SMC Rotary Actuator Table, Size100, Basic Type (MSQB100R)
- Honeywell Pneumatic System Components