Shop All Cylinder Position Sensors
Honeywell
Pneu Temp Transmitter, DA, -40 to 160F
Mfr # LP914A1003
Zoro # G4804849
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Pressure 25 psi
- Action Type - Pneumatic Thermostats Direct Acting
- Max. Ambient Temp. 265 Degrees F
- Temp. Control Range -40 Degrees to 160 Degrees F
- Control Air Pressure 3 to 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # LP914A1003
- Zoro # G4804849
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Sensing Bulb Dia. | 11/32 in |
Height | 3 in |
Width | 2 1/2 in |
Sensing Bulb Length | 15 in |
Depth | 18 in |
Overall Height | 2 29/32 in |
Overall Width | 2 3/8 in |
Air Connection Size | 1/4 in |
Sensing Bulb Diameter | 11/32 in |
Overall Length | 2 in |
Description
Pneumatic Temperature Transmitter, Action Type Direct Acting, Air Connection Size 1/4 in, Air Connection Type Barb, Air Consumption 32.8 scim, Air Control Pressure - Maximum 15 psi, Air Control Pressure - Minimum 3 psi, Control Temperature - Maximum 160 Degrees F, Control Temperature - Minimum -40 Degrees F, Element Type Rod and Tube, Mounting Style Duct, Operating Pressure - Maximum 25 psi, Operating Pressure - Minimum 18 psi, Operating Temperature - Maximum 265 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, XH, 4 x 140in PL, T160 (1400XH400)
- TIMKEN TIM-HM89446, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM89446 (HM89446)
- TOMPKINS Hydraulic Fitting-Steel32MP-32FPX (1404-32-32)
- DAYTON Washdown Motor, TENV, 1 HP, 1750 rpm, 56C (48ZJ94)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1134)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1019)
- HONEYWELL Pneu Temp Transmitter, DA, 30 to 150F (LP920A1039)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- FESTO Pressure Sensor SPAE-P10R-S4-PNLK-2.5K (SPAE-P10R-S4-PNLK-2.5K)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 50-5 CI 1/4 NPT (CA) ECO)
- SPEEDAIRE Switch, Reed, No, Spst (6KL75)
- Honeywell Pneumatic System Components