Shop All Cylinder Position Sensors
Honeywell
Pneu Temp Transmitter, DA, 30 to 150F
Mfr # LP920A1039
Zoro # G4834827
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-Pipe, Single Temp., Liquid Filled, Remote Bulb
- Max. Air Pressure 30 psi
- Action Type - Pneumatic Thermostats Direct Acting
- Max. Ambient Temp. 150 Degrees F
- Temp. Control Range 30 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # LP920A1039
- Zoro # G4834827
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Capillary Length | 4 7/8 ft |
Sensing Bulb Dia. | 3/8 in |
Height | 5 9/16 in |
Width | 3 1/8 in |
Sensing Bulb Length | 5 1/4 in |
Depth | 2 11/16 in |
Overall Height | 5 9/16 in |
Overall Width | 2 11/16 in |
Overall Depth | 3 1/8 in |
Air Connection Outside Diameter | 1/4 in |
Description
Pneumatic Temperature Limit Control, Direct Acting, Single Temperature, Air Connections 1/4 in Barb, Element Type Bulb, Capillary Length 4 7/8 ft, Max. Air Pressure 30 psi, Max. Ambient Temp. 150 Degrees F, Height 5 9/16 in, Width 3 1/8 in, Depth 2 11/16 in, Temp. Control Range 30 Degrees to 150 Degrees F, Air Consumption 0.011 scfm, Throttling Range 5 to 25 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6806)
- FOSTER Plug, 3/8" MPT, Steel 310 Series (310-42)
- INA Yoke Type, Needle, Without Ax. GuIDance, #STO10 (STO10)
- COXREELS Swivel Seal Kit, 3/8In EPDM O-Ring (1935-2-SEALKIT)
- HONEYWELL Pneu Temp Transmitter, DA, -40 to 160F (LP914A1003)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1019)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1134)
- FESTO Pressure Sensor SDE5-V1-O-Q4E-P-M8 (SDE5-V1-O-Q4E-P-M8)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 50-5 CI 1/4 NPT (CA) ECO)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PSAPC)
- Honeywell Cylinder Position Sensors