Shop All Cylinder Position Sensors
Honeywell
Pneu Temp Transmitter, DA, 25 to 125F
Mfr # LP914A1144
Zoro # G4861950
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting
- Max. Air Pressure 25 psi
- Max. Ambient Temp. 265 Degrees F
- Temp. Control Range 25 Degrees to 125 Degrees F
- Control Air Pressure 3 to 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # LP914A1144
- Zoro # G4861950
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Height | 3 in |
Sensing Bulb Dia. | 11/32 in |
Width | 2 1/2 in |
Sensing Bulb Length | 15 in |
Depth | 18 in |
Overall Height | 2 29/32 in |
Overall Width | 2 3/8 in |
Overall Length | 2 in |
Sensing Bulb Diameter | 11/32 in |
Air Connection Size | 1/4 in |
Description
Pneumatic Temperature Transmitter, Action Type Direct Acting, Air Connection Size 1/4 in, Air Connection Type Barb, Air Consumption 32.8 scim, Air Control Pressure - Maximum 15 psi, Air Control Pressure - Minimum 3 psi, Control Temperature - Maximum 125 Degrees F, Control Temperature - Minimum 25 Degrees F, Element Type Rod and Tube, Mounting Style Duct, Operating Pressure - Maximum 25 psi, Operating Pressure - Minimum 18 psi, Operating Temperature - Maximum 265 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 114" Outside Length, 1/2" Top Width, 1 Ribs (AX112)
- DAYTON HVAC Motor, 1/8 HP, 3000 rpm, 230V, 3.3 (71621739M)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 6PK (AZSK102C6)
- FESTO Round Cylinder DSNU-50-250-PPV-A (DSNU-50-250-PPV-A)
- HONEYWELL Pneu Temp Transmitter, DA, 30 to 150F (LP920A1039)
- HONEYWELL Pneu Temp Transmitter, DA, -40 to 160F (LP914A1003)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1019)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1134)
- CRAFTSMAN OBD2 Code Reader (CMMT77693)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- FESTO Connecting Cable NEBU-M8G4-K-2.5-LE4 (NEBU-M8G4-K-2.5-LE4)
- Honeywell Pneumatic System Components