Shop All Replacement Sensors
Honeywell
PID Sensor
Mfr # C03-0912-000
Zoro # G3631289
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range 0.1 to 2000 ppm
- Resolution 0.1 ppm
- For Use With ToxiRAE Pro PID
- Chemical Formula VOC
- Measurement Range 0.1 to 2000 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # C03-0912-000
- Zoro # G3631289
- Country of Origin China
- Category Replacement Sensors
Details
Sensor Range | 0.1 to 2000 ppm |
Resolution | 0.1 ppm |
For Use With | ToxiRAE Pro PID |
Chemical Formula | VOC |
Item | Gas Detector Sensor |
Measurement Range | 0.1 to 2000 ppm |
Gas Detected | VOC |
Series | AreaRAE Plus, ToxiRAE Pro |
T90 Response Time | 15 sec |
Sub-Brand | RAE |
Compatible Detector Model/Series | AreaRAE Plus, ToxiRAE Pro |
Sensor Life | 1 yr |
Sensor Type | Photo Ionization |
Compatible Detector Manufacturer Part Number | ToxiRAE Pro PID |
Description
Gas Detector Sensor, Gas Detected VOC, Measurement Range 0.1 to 2000 ppm, Compatible Detector Model/Series AreaRAE Plus, ToxiRAE Pro, Sensor Type Photo Ionization, T90 Response Time 15 sec, Compatible Detector Manufacturer Part Number ToxiRAE Pro PID, Sensor Life 1 yr, Series AreaRAE Plus, ToxiRAE Pro, Sub-Brand RAE, Resolution 0.1 ppm, Chemical Formula VOC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Sleeve, Tube Knit, Blend Black, A9, M, PR (KPSTA18TH/M)
- LYLE Decal, Danger Follow Confined, 14 x 10", Sign Legend Color: Black (LCU4-0656-RA_14X10)
- LEE Gel Fingertip Grips, Size 7, Assorted, PK10 (61070)
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Replacement Sensor, Combustibles (SR-W04-75C)
- HONEYWELL Replacement Sensor, HCN, 0 to 100 ppm (008-1117-000)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- GFG Sensor, 0.5 ppm, G460 Instruments (1460704)
- Honeywell Replacement Sensors