Shop All Calibration Gas
Honeywell
Phosphine, 5 ppm, Balance N2
Mfr # 610-0059-000
Zoro # G2477637
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Phosphine
- Cylinder Capacity 58 L
- Gas Mixture Phosphine 5 ppm
- Background Gas Nitrogen
- Chemical Formula PH3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 610-0059-000
- Zoro # G2477637
- Country of Origin Multiple
- Category Calibration Gas
Details
Item | Calibration Gas |
Gas Name | Phosphine |
Cylinder Capacity | 58 L |
Gas Mixture | Phosphine 5 ppm |
Background Gas | Nitrogen |
Chemical Formula | PH3 |
Container Type | Cylinder |
Product Type | Calibration Gas |
CAS Number | 7803-51-2 |
Gas Type | Phosphine |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Gas Mixture Phosphine 5 ppm, Gas Type Phosphine, Product Type Calibration Gas, Chemical Formula PH3, CAS Number 7803-51-2, Background Gas Nitrogen
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Propionate Face Shield (28766)
- TILLMAN Welding Jacket, Cotton, Green, 6X (6230366X)
- CARHARTT Bib Overall, Brown, 32x30in, 16 cal/cm2 (101627-211 32 30)
- HONEYWELL MILLER Conf.Space Winch, 65 ft., Steel (8442-Z7/65FT)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- HONEYWELL Calibration Gas, 100 ppm Ammonia NH3, 58L (CG2-A-100-58)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- HONEYWELL Calibration Gas, Carbon Dioxide, 34L (CG2-B-10K-34)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- HONEYWELL Calibration Gas, 100 Percent Nitro N2, 34L (CG-G0043-N2-34)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-2.5)
- Honeywell Calibration Gas