Shop All First Aid Kits
This Product is Discontinued
Honeywell
Personal Survival Kit, Nylon Case, 11 Pcs. (Discontinued)
Mfr # 149925
Zoro # G2795326
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Includes (1) Drinking Water 125 ml, (1) Survival Food Packet 3600 Calories, (1) Rescue Blanket Silver
- Case Material Nylon
- Height 7 in
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 149925
- Zoro # G2795326
- Country of Origin Mexico
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 4 in |
Length | 9 in |
Details
First Aid Kit Type | Kit |
Includes | (1) Drinking Water 125 ml, (1) Survival Food Packet 3600 Calories, (1) Rescue Blanket Silver |
Case Material | Nylon |
Glow-in-the-Dark | No |
Header | First Aid |
Subject Matter | Personal Protection |
Color | Red |
People Served | 1 |
Industry Type | Healthcare |
Number of Components | 11 |
Item | Personal Survival Kit |
Description
Personal Survival Kit, Number of Components 11, People Served 1, Case Material Nylon, Color Red, Height 7 in, Length 9 in, Width 4 in, Includes (9) 125mL Drinking Water, (1) 3600 Calorie Food Packet, (1) Rescue Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.