Shop All Eyewash and Shower Parts and Accessories
Honeywell
Personal Eyewash Saline Solution, 4oz, Clear
Mfr # FND320004520
Zoro # G102500726
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottle Size 4 fl oz
- Color Clear
- Features Tamper Resistant; Blow-fill-seal
- Type Eye Wash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # FND320004520
- Zoro # G102500726
- UPC # 364809450238
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Bottle Size | 4 fl oz |
Details
Item | Fendall Sterile 4 oz Eyewash Bottles |
Color | Clear |
Features | Tamper Resistant; Blow-fill-seal |
Type | Eye Wash |
Description
Personal eyewash bottles are perfect for nuisance particles as well as for immediate treatment in route to a primary eyewash unit or medical care. Portable containers are perfect for use while you're on-the-go. Buffered, saline solution is sterile and superior to tap water for emergency eye care. Blow-fill-seal bottles are tamper-resistant while allowing virtually immediate use. Extended-flow nozzles provide a longer flow than conventional 16 oz. and 32 oz. bottles. User-control volume allows you to dispense the solution in drops or a stream.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS APACHE MILLS Enviroback AP043-4079E Door Mat, 27 in L, 18 in W, Pepper (AP043-4079E)
- REEBOK Safety Shoe, 13, W, Black, Composite, PR (RB4039)
- SHOWA Cut Resistant Gloves, Polyurethane, L, PR (S-TEX541L-08-V-G)
- HONEYWELL UVEX Safety Glasses, Reflect 50 Scratch-Resistant (S2854)
- HONEYWELL Cover, Tyvek, 13-13/16" L, 10" W, 1-1/2" H (32-002015-0000)
- HONEYWELL Fendall Porta Stream®; Eyesaline Eye Wash Saline Concentrate, 70 oz. (32-000509-0000-H5)
- HONEYWELL Nozzle Assembly, Repl, PK2 (32-000203-0000)
- HONEYWELL Eye Wash, Bottle, 4 oz. (203-32-000452-0000)
- HONEYWELL Eyewash Cartridge Wall Rack, Black (32-000402-0000)
- HONEYWELL Dust Cover, Tyvek, 15" L, 12" W, 3" H (32-001015-0000)
- BRADLEY Shower Valve, Chrome (S59-1005)
- Honeywell Eyewash Stations and Shower Equipment