Shop All Gas Detection Accessories
Honeywell
PCBA w/ Screws for BW Flex4
Mfr # CP-MPCB4
Zoro # G601253406
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 2 in
- For Use With BW Flex4
- Height 1/25 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-MPCB4
- Zoro # G601253406
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Length | 4 in |
Width | 2 in |
Height | 1/25 in |
Depth | 4 in |
Details
For Use With | BW Flex4 |
Features | Honeywell TouchPoint Plus Compatible, I/O Ports Providing Additional Input Capabilities and Local, Inert Mode that Prevents Alarm in Normal Ambient Air, Large Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Weatherproof Design with Optional Protective Cage |
Item | Printed Circuit Board Assembly |
Sub-Brand | BW |
Series | BW Flex4 |
Description
Printed Circuit Board Assembly, Product Type PCBA, Series BW Flex4, Sub-Brand BW, Features Honeywell TouchPoint Plus Compatible, I/O Ports Providing Additional Input Capabilities and Local, Inert Mode that Prevents Alarm in Normal Ambient Air, Large Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Weatherproof Design with Optional Protective Cage, For Use With BW Flex4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG TIME PRODUCTS Large Grease Monkey Gorilla Grip Gloves (BI311073)
- BULLARD Bib Hood, Tychem QC(R) (20TJN)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (707D-08)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7019YT-L)
- HONEYWELL Tube, Ammonia 1 to 15 Percentage, PK10 (H-10-100-40)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- HONEYWELL Tube, Hydrogen Sulfide, 2.5 to 60 ppm, PK10 (H-10-103-10)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- MPOWER Battery AA Lithium EVE14505 3.6V 2700mAH (DA-MP100-Battery)
- Honeywell Gas Detection Accessories