Shop All Building Automation Controls
Honeywell
Outdoor Sensor, Black
Mfr # C7089U1006
Zoro # G4839027
original price:
$40.85
11% off
new price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Includes 60 in Leadwire
- For Use With Mfr. No. THX321WFS2001W, TH6320WF2003, TH6220WF2006, TH6320ZW2003, TH6100AF2004, TH6320U2008, TH6220U2000
- Operating Temp. Range (F) -40 to 120
- Height (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # C7089U1006
- Zoro # G4839027
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Height (In.) | 2 1/4 in |
Width (In.) | 3/8 in |
Overall Height | 2 1/4 in |
Overall Width | 3/8 in |
Cable Length | 200 ft |
Description
Outdoor Sensor,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Crankcase Heater, 208 to 277V (652255-000)
- MAXITROL R8110-13 Brown Spring For (R8110-13)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 11 (54FF06)
- DAYTON Propeller, 24" Dia., 23 Deg. Pitch (VE10E026PG)
- HONEYWELL Remote Sensor, Water Tight (T775-SENS-WT)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- HONEYWELL Remote Sensor, Outdoor (T775-SENS-OAT)
- HONEYWELL Remote Sensor, Use With T775 Series 2 (50021579-001)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2032)
- HONEYWELL Dual Aquastat Controller, Horizontal (L4081B1096)
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- Honeywell Building Automation Controls