Shop All Cold Weather Gloves
Honeywell
Northflex Coated Cold Grip Gloves, Blue
Mfr # NSPNF11HD9L
Zoro # G607200886
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Black
- Features Heavyweight; Insulated; Flexible; Shock Absorbing; Vibration Resistant; Liquid Proof; Firm Wet Grip; Durable; Cold Resistant; Elastic Wrist; Ergonomic; Comfortable; Abrasion Resistant; Cut Resistant; Tear Resistant; Puncture Resistant; Oil Resistant; Grease Resistant
- Application Construction; Manufacturing; Municipal Service; Transportation; Cold; General Purpose; Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # NSPNF11HD9L
- Zoro # G607200886
- UPC # 821812986241
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Northflex Coated Cold Grip Gloves |
Color | Blue/Black |
Features | Heavyweight; Insulated; Flexible; Shock Absorbing; Vibration Resistant; Liquid Proof; Firm Wet Grip; Durable; Cold Resistant; Elastic Wrist; Ergonomic; Comfortable; Abrasion Resistant; Cut Resistant; Tear Resistant; Puncture Resistant; Oil Resistant; Grease Resistant |
Application | Construction; Manufacturing; Municipal Service; Transportation; Cold; General Purpose; Maintenance |
Description
Heavyweight glove features a nylon outer shell with an insulating inner shell to provide excellent flexibility, shock absorption and vibration absorption Handspecific design provides a formfitting fit for excellent control PVC palm coating extends all the way over the knuckles to provide liquid protection, and is foamed to give excellent wetgrip in cold environments Durable material is recommended for use in temperatures down to negative 15 degrees Fahrenheit Gloves are perfect for use in construction, forestry, manufacturing, municipal services, transportation services and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Breaker Lockout, Mini, Pin In, Pushbutton (90847)
- HONEYWELL NORTH Boot Covers, Universal, Silver, PR (SSB)
- AZAR DISPLAYS 8.5"W x 11"H Three-Sided Revolving Sign Holder (193732)
- DUNLOP Size 7 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- HONEYWELL Cold Protection Gloves, Thinsulate Lining, S (70/6465NK/S)
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, M (400-M)
- HONEYWELL Cold Protection Gloves, Thinsulate Lining, L (70/6465NK)
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, S (400-S)
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, L (400-L)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Lime Work Gloves, 3/4 Blue Foam Latex Coating, M (LW1020)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, Large, 1 Pair (N9690L)
- Honeywell Gloves & Hand Protection