Shop All PAPR Accessories
This Product is Discontinued
Honeywell North
Y-Shape Breathing Tube, Plastic, 34" (Discontinued)
Mfr # PA034
Zoro # G4432948
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 34 in
- For Use With Tight Fitting Facepieces
- Material Plastic
- Includes "Y" 34 in Shaped Breathing Tube
- Brand and Series Honeywell North Primair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # PA034
- Zoro # G4432948
- UPC # 883940314006
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | 34 in |
Width | 2.8 ft |
Length | 34 in |
Details
For Use With | Tight Fitting Facepieces |
Material | Plastic |
Item | Y-Shape Breathing Tube |
Includes | "Y" 34 in Shaped Breathing Tube |
Brand and Series | Honeywell North Primair |
System Type | PAPR System |
Series | Primair |
Description
Y-Shape Breathing Tube, Primair, For Use With Tight Fitting Facepieces, 34 in Length, 2.8 ft Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.