Shop All Cut-Resistant Gloves
Honeywell North
Workeasy Dyneema Cut Resist Gloves
Mfr # NSPWE300L
Zoro # G107200904
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 3
- Size L
- Color Gray
- Features Abrasion Resistant; Tear Resistant; Puncture Resistant; Cut Resistant; Knitted; Flexible; Lightweight; Comfortable
- Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # NSPWE300L
- Zoro # G107200904
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | L |
Details
Item | Workeasy Dyneema Cut Resist Gloves |
ANSI/ISEA Cut Level | 3 |
Color | Gray |
Features | Abrasion Resistant; Tear Resistant; Puncture Resistant; Cut Resistant; Knitted; Flexible; Lightweight; Comfortable |
Coating Material | Polyurethane |
Application | Multipurpose; Construction; Municipal Service |
Description
HPPE Cut Resist Gloves,L,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Electronic Scoreboard, 28in x 20in, Brown (SCK126)
- GLOWEAR BY ERGODYNE Baseball Hat, Hi-Vis Orange, Universal (23238)
- ACCUFORM Fire Hose Sign, 14X5", R/WHT, PLSTC, FH (MFXG597VP)
- WOLVERINE 6-Inch Work Boot, XW, 11, Black, PR (W231124)
- HONEYWELL NORTH CoreShield® 24-0513B/10XL Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 10 (24-0513B/10XL)
- HONEYWELL NORTH CoreShield® 23-0513B/6XS Cut Resistant Gloves, Nitrile Micro-Foam Coating, A3/C, Size 6 (23-0513B/6XS)
- HONEYWELL NORTH CoreShield® 24-0513W/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 8 (24-0513W/8M)
- HONEYWELL NORTH CoreShield® 22-7518B/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A2/B, Size 8 (22-7518B/8M)
- HONEYWELL NORTH Honeywell Perfect Fit® 100% Kevlar® fiber, Lightweight, Mens' Size, 1 Pair (KV13A)
- HONEYWELL NORTH CoreShield® 24-9518B/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 8 (24-9518B/8M)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, XL, 1 PR (NFD16G/10XL)
- Honeywell North Cut-Resistant Gloves