Shop All Anti-Vibration Gloves
Honeywell North
Winter Impact Gloves, Black/Yellow, PR
Mfr # MPCT1000HD/8M
Zoro # G9986121
product price: $30.85
/pr
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Palm Material Synthetic Leather/Silicone Coated
- Palm Construction Grip
- Standards CE EN420, EN394
- Knuckle Padding Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # MPCT1000HD/8M
- Zoro # G9986121
- UPC # 883940181196
- Country of Origin Sri Lanka
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Winter Impact Gloves |
Palm Material | Synthetic Leather/Silicone Coated |
Palm Construction | Grip |
Standards | CE EN420, EN394 |
Knuckle Padding Material | PVC |
Color | Black/Yellow |
Cuff | Straight |
Finger Style | Full Finger |
Closure Type | hook-and-loop |
Hand | Right/Left |
Features | Metacarpal Protection, High Visibility, Spandex Fabric Reduces Hand Fatigue and Reflective Piping Enhances Low-Light Visual Awareness |
Glove Back Material | Molded PVC |
Palm Style | Leather |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Palm Material Synthetic Leather/Silicone Coated, Standards CE EN420, EN394, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boot, Men's, 14, Knee, Black, PR (NE68A93)
- 3M DBI-SALA Web Tie-Off Adaptor, Adjustable (1002106)
- LYLE Stop Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (LW3-1A-30HA)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Blue (10215830)
- CONDOR Anti-Vibration Gloves, XL, Blue/Gray, PR (2HEV5)
- RINGERS GLOVES Impact Resistant Gloves, Green, M, PR (260)
- ERGODYNE ProFlex 9102 Certified Anti-Vibration Gloves & Wrist Support, Black, M, (17733)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, S, PR (168-08)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, S (ATV202-S)
- ANSELL Impact Resistant Touchscreen Gloves, L, PR (176)
- RINGERS GLOVES Impact Resistant Gloves, Size M, PR (662)
- Honeywell North Anti-Vibration Gloves