Shop All Safety Glasses
Honeywell North
Vapor Safety Glasses - Clear, Metallic Blue
Mfr # 11150900
Zoro # G902683193
product price: $32.25
/ea
Sold in multiples of 2 for $64.50
$64.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Silver Mirror | Clear | Gray
- Frame Color Metallic Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 11150900
- Zoro # G902683193
- UPC # 40025108251
- Country of Origin Unknown
- Category Safety Glasses
Details
Lens Color | Silver Mirror | Clear | Gray |
Frame Color | Metallic Blue |
Description
VAPOR SAFETY EYEWEAR - CLEAR, METALLIC BLUE CONTOURED FIT WITH SPORTY STYLING. SOFT NOSEPIECE AND LIGHTWEIGHT FRAME. INCLUDES BREAK-AWAY FLEXICORD. PRODUCT FEATURES:
- AFFORDABLY PRICED AND ECONOMICAL FOR YOUR BUSINESS PAINTED METALLIC NYLON FRAME WITH SPORT STYLING, AND A SHINY SMOOTH DESIGN WITH A LIGHTWEIGHT FRAME FOR ALL DAY WEAR SPORT TEMPLES, WITH SECURE WRAP-AROUND FIT WITH COMFORT SOFT NOSE BRIDGE THAT CONFORMS TO VARYING NOSEBRIDGE SHAPES AND PREVENTS SLIPPING 9-BASE POLYCARBONATE HARDCOATED LENSES PROVIDE A 180° FIELD OF DISTORTION-FREE VISION COMPLIES WITH ANSI Z87+ (HIGH IMPACT) STANDARD FOR THE AMERICAN MARKET COMPLIES WITH CSA Z94.3 STANDARD FOR THE CANADIAN MARKET ADJUSTABLE, BREAK-AWAY FLEXICORD COMES WITH EVERY PAIR TO KEEP EYEWEAR CLOSE-AT-HAND WHEN NOT IN USE
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Medium (AS019S-M (8))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2028X-XXL (11))
- AVON PROTECTION Voice Projection Unit, For C50 (70501-229)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (2394-5)
- HONEYWELL NORTH Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (T5900LTKAHS)
- HONEYWELL NORTH A800 Series Safety Glasses (A805)
- HONEYWELL NORTH Uvex® Astrospec S2500C OTG Safety Glasses, Black Frame, Clear Lens, Anti-Fog (S2500C)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (T5900WTKSHS)
- HONEYWELL NORTH Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (T5900NTKHS)
- HONEYWELL NORTH Safety Glasses, Laser Eyewear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (T5900LTK5.0HS)
- 3M Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SCCS02SGAF-GRN)
- Honeywell North Safety Glasses