Shop All Safety Glasses
Honeywell North
Vapor Safety Glasses - Clear Anti-Fog, Metallic Blue
Mfr # 11150905
Zoro # G602571592
product price: $22.95
/ea
Sold in multiples of 2 for $45.90
$45.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Silver Mirror | Clear | Gray
- Frame Color Metallic Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 11150905
- Zoro # G602571592
- UPC # 40025108282
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Silver Mirror | Clear | Gray |
Frame Color | Metallic Blue |
Description
VAPOR SAFETY EYEWEAR - CLEAR ANTI-FOG, METALLIC BLUE CONTOURED FIT WITH SPORTY STYLING. SOFT NOSEPIECE AND LIGHTWEIGHT FRAME. INCLUDES BREAK-AWAY FLEXICORD. PRODUCT FEATURES:
- AFFORDABLY PRICED AND ECONOMICAL FOR YOUR BUSINESS PAINTED METALLIC NYLON FRAME WITH SPORT STYLING, AND A SHINY SMOOTH DESIGN WITH A LIGHTWEIGHT FRAME FOR ALL DAY WEAR SPORT TEMPLES, WITH SECURE WRAP-AROUND FIT WITH COMFORT SOFT NOSE BRIDGE THAT CONFORMS TO VARYING NOSEBRIDGE SHAPES AND PREVENTS SLIPPING 9-BASE POLYCARBONATE HARDCOATED LENSES PROVIDE A 180° FIELD OF DISTORTION-FREE VISION COMPLIES WITH ANSI Z87+ (HIGH IMPACT) STANDARD FOR THE AMERICAN MARKET COMPLIES WITH CSA Z94.3 STANDARD FOR THE CANADIAN MARKET ADJUSTABLE, BREAK-AWAY FLEXICORD COMES WITH EVERY PAIR TO KEEP EYEWEAR CLOSE-AT-HAND WHEN NOT IN USE
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 7, 1 PR (NK803ES/7)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, M (8915)
- MSA SAFETY Combination Cartridge/Filter, Threaded, AM, MA, P100, Green, Magenta, 6 PK, NIOSH (815181)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- HONEYWELL NORTH A800 Series Safety Glasses (A805)
- HONEYWELL NORTH A800 Series Safety Glasses (A802)
- HONEYWELL NORTH Safety Glasses, Amber Anti-Fog, Anti-Static, Scratch-Resistant (T5900NTKAHS)
- HONEYWELL NORTH North Safety A700 Series Safety Glasses (A706)
- HONEYWELL NORTH Uvex Protege Anti-Scratch, Metallic Black, S4200 (S4200-H5)
- HONEYWELL NORTH Uvex® Avatar S3853 OTG Safety Glasses, Blue/Black Frame, Clear, Anti-Scratch, Anti-Reflective (S3853)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-10-0920)
- Honeywell North Safety Glasses