Shop All Supplied Air System Accessories
This Product is Discontinued
Honeywell North
Valve Seat for Oral/Nasal Cup Rplcmnt (Discontinued)
Mfr # 80814A
Zoro # G8794572
This Product is Discontinued
Key Features
- For Use With CF7000 Series Respirators
- Material Polyphenylene Oxide, Polystyrene
- Size 1.15 in x 0.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 80814A
- Zoro # G8794572
- Country of Origin Mexico
- Category Supplied Air System Accessories
Dimensions
Size | 1.15 in x 0.23 in |
Details
Item | Valve Seat for Oral/Nasal Cup Replacement |
For Use With | CF7000 Series Respirators |
Material | Polyphenylene Oxide, Polystyrene |
Description
Valve Seat for Oral/Nasal Cup Replacement, For Use With CF7000 Series Respirators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.