Shop All Safety Glasses
Honeywell North
Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens
Mfr # S4200HS
Zoro # G202571596
product price: $34.59
/ea
Sold in multiples of 2 for $69.18
$69.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Metallic Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # S4200HS
- Zoro # G202571596
- UPC # 603390130854
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Metallic Black |
Description
UVEX® S4200HS PROTEGE SAFETY GLASSES, CLEAR HS LENS, BLACK FRAME FLOATING LENS DESIGN OFFERS FLEXIBILITY AND FIT. ULTRA-LIGHTWEIGHT AT 27.5 GRAMS FOR ALL DAY COMFORT. SECURE WRAP-AROUND BROW EXPANDS TO FIT A WIDE RANGE OF USERS. DESIGNED WITH PROPRIETARY UVEX FLOATING LENS TECHNOLOGY, AN EXPANDABLE WRAP-AROUND BROW, SOFT TEMPLE TIP PADS AND NOSEPIECE, THE UVEX PROT¿G¿ PROVIDES WORKERS WITH EXCEPTIONAL COMFORT AND FLEXIBLE STYLE. THE UVEX PROT¿G¿ DELIVERS SPORT-STYLING, LIGHTWEIGHT COMFORT AND FLEXIBLE DESIGN ALL WEIGHING LESS THAN AN OUNCE. COMFORT NEVER FELT SO LIGHT. KEY FEATURES:
- PROPRIETARY FLOATING LENS DESIGN OFFERS INCREASED FLEXIBILITY AND FIT ULTRA LIGHTWEIGHT DESIGN AT ONLY 27.5 GRAMS, WEIGHS LESS THAN ONE OUNCE SECURE WRAP-AROUND BROW EXPANDS TO FIT A WIDE RANGE OF USERS SOFT TEMPLE TIP PADS PROVIDE A SECURE FIT SOFT, CLEAR NOSE PADS PREVENT SLIPPING RECOMMENDED INDUSTRIES/USE:
- AGRICULTURE CONSTRUCTION FOOD SERVICES FORESTRY MEDICAL MANUFACTURING MUNICIPAL SERVICES OIL AND GAS PHARMACEUTICAL STEEL AND METALS TRANSPORTATION UTILITIES REGULATIONS:
- ANSI Z87+ - MEETS ANSI Z87+ (HIGH IMPACT) STANDARD ANSI Z.87.1/1989, CA 19,067 - MEETS ANSI.Z.87.1/1989, CA 19,067 SA Z94.3 - CERTIFIED TO THE REQUIREMENTS OF CSA Z94.3 STANDARD MILITARY V0 - MEETS MILITARY V0 BALLISTIC TEST FOR IMPACT
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHMD0006G1)
- PETZL Carabiner, Ball-Lock, 5-5/16" Length, Aluminum, Gray (M36A BL)
- BRADY Pipe Marker, Condensate Return, 2 In.H (73879)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C43)
- HONEYWELL NORTH North Safety A700 Series Safety Glasses (A706)
- HONEYWELL NORTH Uvex® SVP200 Safety Glasses, Clear Frame Frame, Clear Lens, Scratch-Resistant (SVP200)
- HONEYWELL NORTH Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (T5900NTKHS)
- HONEYWELL NORTH A800 Series Safety Glasses (A805)
- HONEYWELL NORTH A800 Series Safety Glasses (A802)
- HONEYWELL NORTH Honeywell Uvex S481 Fog Eliminator Plus Gel Packs, Anti-Fog, 6 Dropper Bottles/Box (S481)
- HONEYWELL NORTH Uvex® Tirade S4040 Safety Glasses, Black Frame, Clear Lens, Anti-Fog (S4040)
- Honeywell North Safety Glasses