Shop All Safety Glasses
Honeywell North
Uvex Protege Anti-Scratch, Metallic Black, S4200
Mfr # S4200-H5
Zoro # G802571477
product price: $27.89
/ea
Sold in multiples of 2 for $55.78
$55.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Metallic Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # S4200-H5
- Zoro # G802571477
- UPC # 603390120305
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Metallic Black |
Description
UVEX PROTEGE ANTI-SCRATCH, METALLIC BLACK DESIGNED WITH PROPRIETARY UVEX FLOATING LENS TECHNOLOGY, AN EXPANDABLE WRAP-AROUND BROW, SOFT TEMPLE TIP PADS AND NOSEPIECE, THE UVEX PROTEGE PROVIDES WORKERS WITH EXCEPTIONAL COMFORT AND FLEXIBLE STYLE. THE UVEX PROTEGE DELIVERS SPORT-STYLING, LIGHTWEIGHT COMFORT AND FLEXIBLE DESIGN - ALL WEIGHING LESS THAN AN OUNCE. COMFORT NEVER FELT SO LIGHT. FEATURES:
- PROPRIETARY FLOATING LENS DESIGN OFFERS INCREASED FLEXIBILITY AND FIT ULTRA LIGHTWEIGHT DESIGN AT ONLY 27.5 GRAMS, WEIGHS LESS THAN ONE OUNCE SECURE WRAP-AROUND BROW EXPANDS TO FIT A WIDE RANGE OF USERS SOFT TEMPLE TIP PADS PROVIDE A SECURE FIT SOFT, CLEAR NOSE PADS PREVENT SLIPPING LIFETIME FRAME GUARANTEE MEETS:
- ANSI Z87+ - MEETS ANSI Z87+ (HIGH IMPACT) STANDARD CSA Z94.3 - CERTIFIED TO THE REQUIREMENTS OF CSA Z94.3 STANDARD MILITARY V0 - MEETS MILITARY V0 BALLISTIC TEST FOR IMPACT
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Gloves, White, XL Glove Size, PR (365DLX2XL)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1528-RD_10X7 (U5-1528-RD_10X7)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-EG_12x18 (T1-1073-EG_12x18)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- HONEYWELL NORTH Uvex® Skyper S1933X Safety Glasses, Black Frame, SCT-Orange Lens, Anti-Fog (S1933X)
- HONEYWELL NORTH Uvex® SVP200 Safety Glasses, Clear Frame Frame, Clear Lens, Scratch-Resistant (SVP200)
- HONEYWELL NORTH Uvex® Tirade S4040 Safety Glasses, Black Frame, Clear Lens, Anti-Fog (S4040)
- HONEYWELL NORTH Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (T5900LTKHS)
- HONEYWELL NORTH A800 Series Safety Glasses (A806)
- HONEYWELL NORTH A800 Series Safety Glasses (A801)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S4172XP)
- Honeywell North Safety Glasses