Shop All Safety Glasses
Honeywell North
Uvex® Livewire Safety Glasses, Matte Black Frame, Espresso Lens
Mfr # S2601HS
Zoro # G202572494
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Matte Black | Silver
- Frame Style Full Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # S2601HS
- Zoro # G202572494
- UPC # 603390130960
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Matte Black | Silver |
Frame Style | Full Frame |
Description
UVEX® LIVEWIRE SAFETY GLASSES, MATTE BLACK FRAME, ESPRESSO LENS UVEX LIVEWIRE IS A SEALED EYEWEAR ENGINEERED TO OFFER EXTREME PROTECTION IN EXTREME CONDITIONS. UVEX LIVEWIRE HAS HYDROSHIELD AF, TOP AND SIDE VENTILATION CHANNELS, RATCHETING TEMPLES AND FLEXIBLE DESIGN, AND IS OFFERED IN THE WIDEST ASSORTMENT OF TINTS OF ANY SEALED EYEWEAR. ALSO AVAILABLE IN RX. FEATURES & BENEFITS: PC LENS, HYDROSHIELD AF, DURA-STREME AF/HC, AND UVEXSTREME PLUS AF FOAM SUBFRAME, PADDED TEMPLE, RATCHETING TEMPLES, ADJUSTABLE HEADBAND SIMPLE TEMPLE-TO-HEADBAND EXCHANGE SYSTEM FULL FRAME, "EXTREME' STYLE
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Al, Silver, 1-1/4" H x 1-1/4" W, PK100 (41841)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-L)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (135364)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480G90)
- HONEYWELL NORTH A800 Series Safety Glasses (A805)
- HONEYWELL NORTH Uvex® SVP200 Safety Glasses, Clear Frame Frame, Clear Lens, Scratch-Resistant (SVP200)
- HONEYWELL NORTH Uvex® Avatar S3850 OTG Safety Glasses, Black Frame, Clear Lens, Scratch-Resistant (S3850)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (T5900WBLS)
- HONEYWELL NORTH North Safety A700 Series Safety Glasses (A705)
- HONEYWELL NORTH A800 Series Safety Glasses (A801)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S71100)
- Honeywell North Safety Glasses