Shop All Safety Goggles
Honeywell North
Uvex Carbonvision S1651D Safety Goggles, Black Gray Frame, Gray Lens
Mfr # S1651D
Zoro # G902571445
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear | Gray
- Lens Coating Dura-streme HC/AF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # S1651D
- Zoro # G902571445
- UPC # 603390129094
- Country of Origin China
- Category Safety Goggles
Details
Lens Color | Clear | Gray |
Lens Coating | Dura-streme HC/AF |
Description
UVEX® CARBONVISION S1651D SAFETY GOGGLES, BLACK & GRAY FRAME, GRAY LENS UVEX CARBONVISION BOASTS EXCEPTIONAL PERFORMANCE INA COMPACT, LIGHTWEIGHT, COMFORTABLE DESIGN THAT WORKERSLOOK FOR IN A GOGGLE. WEIGHING IN AT JUST OVER AN OUNCE ANDA HALF, THE UVEX CARBONVISION GOGGLEIS ONE OF THE LIGHTESTWIDE-VIEW GOGGLES ON THE MARKET. NOW WEARERS CAN WORKFOR LONGER PERIODS WITHOUT THE DISTRACTIONS AND PROBLEMSCAUSED BY DISCOMFORT, THEREBY INCREASING PRODUCTIVITYAND PROMOTING A SAFER WORKPLACE. KEY FEATURES:
- FLEXIBLE SOFT FRAME ADAPTS PERFECTLY TO THE FACE TO ENSURE A PERFECT FIT AND SEAL AROUND THE EYES FOR HIGH-PERFORMANCE PROTECTION AND ALL-DAY COMFORT THE SOFT, FLEXIBLE BODY IS PERMANENTLY FIXED TO THE FRAME, MAKING IT EASY TO CLEAN AND MAINTAIN CONVENIENT CLIP MAKES IT EASY TO REMOVE HEADBAND BEFORE CLEANING IDEAL FOR PROTECTION FROM IMPACT, DUST/AIRBORNE PARTICLES AS WELL AS CHEMICAL SPLASH HAZARDS LOW PROFILE, COMPACT DESIGN IS IDEAL FOR WEARING WITH DISPOSABLE RESPIRATORS AND PROTECTIVE CAPS HIGH-QUALITY HEADBAND IS AVAILABLE IN NEOPRENE OR FABRIC AND OFFERS A COMFORTABLE FIT AND LONG-LASTING DURABILITY AVAILABLE IN CLEAR AND GRAY LENS TINTS WITH DURA-STREME® DUAL ANTI-FOG/ANTI-SCRATCH COATING NOTE: FABRIC HEADBAND IS NOT FOR USE IN CHEMICAL APPLICATIONS HAZARDS:
- AIRBORNE PARTICULATES CHEMICAL IMPACT SPLASH REGULATIONS:
- ANSI Z87.1-2010 - MEETS THE ANSI Z87.1-2010 STANDARD CSA Z94.3 - CERTIFIED TO THE REQUIREMENTS OF THE CSA Z94.3 STANDARD
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Faucet and Eyewash (S19-505M)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 3X (4877DN RG 3XL)
- HEXARMOR Chemical Resistant Glove, M, PR (7071-M (8))
- IMPACTO Impacto Toes2Go T2G Steel Toe Cap, Medium (8-13) (T2G M)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, PGX1 Series (PGX110AF)
- RADIANS Safety Goggles, I/O AF Dagger Series (DG1-91)
- KLEENGUARD Goggles with Face Shield, V90, Anti-Fog Coating, Clear Lenses, Blue Frame, Blue Shield, Unisex (18629)
- PYRAMEX Safety Goggles, Amber Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1830ST)
- POWERWELD Cover Goggles, Clear (R1140)
- JACKSON SAFETY Safety Goggle, Clear WS Series (15995)
- PIP Over The Glass Safety Glasses, PR (250-96-1520)
- Honeywell North Eye Protection