Shop All Safety Goggles
Honeywell North
Uvex® Carbonvision„¢ S1650D Safety Goggles, Black & Gray Frame, Clear Lens
Mfr # S1650D
Zoro # G002571550
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear | Gray
- Lens Coating Dura-streme HC/AF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # S1650D
- Zoro # G002571550
- UPC # 60339012907
- Country of Origin China
- Category Safety Goggles
Details
Lens Color | Clear | Gray |
Lens Coating | Dura-streme HC/AF |
Description
UVEX® CARBONVISION S1650D SAFETY GOGGLES, CLEAR LENS, BLACK & GRAY FRAME UVEX CARBONVISION BOASTS EXCEPTIONAL PERFORMANCE INÁA COMPACT, LIGHTWEIGHT, COMFORTABLE DESIGN THAT WORKERSÁLOOK FOR IN A GOGGLE. WEIGHING IN AT JUST OVER AN OUNCE ANDÁA HALF, THE UVEX CARBONVISION GOGGLEÁIS ONE OF THE LIGHTESTÁWIDE-VIEW GOGGLES ON THE MARKET. NOW WEARERS CAN WORKÁFOR LONGER PERIODS WITHOUT THE DISTRACTIONS AND PROBLEMSÁCAUSED BY DISCOMFORT, THEREBY INCREASING PRODUCTIVITYÁAND PROMOTING A SAFER WORKPLACE. KEY FEATURES:
- FLEXIBLE SOFT FRAME ADAPTS PERFECTLY TO THE FACE TO ENSURE A PERFECT FIT AND SEAL AROUND THE EYES FOR HIGH-PERFORMANCE PROTECTION AND ALL-DAY COMFORT THE SOFT, FLEXIBLE BODY IS PERMANENTLY FIXED TO THE FRAME, MAKING IT EASY TO CLEAN AND MAINTAIN CONVENIENT CLIP MAKES IT EASY TO REMOVE HEADBAND BEFORE CLEANING IDEAL FOR PROTECTION FROM IMPACT, DUST/AIRBORNE PARTICLES AS WELL AS CHEMICAL SPLASH HAZARDS LOW PROFILE, COMPACT DESIGN IS IDEAL FOR WEARING WITH DISPOSABLE RESPIRATORS AND PROTECTIVE CAPS HIGH-QUALITY HEADBAND IS AVAILABLE IN NEOPRENE OR FABRIC AND OFFERS A COMFORTABLE FIT AND LONG-LASTING DURABILITY AVAILABLE IN CLEAR AND GRAY LENS TINTS WITH DURA-STREME® DUAL ANTI-FOG/ANTI-SCRATCH COATING NOTE: FABRIC HEADBAND IS NOT FOR USE IN CHEMICAL APPLICATIONS HAZARDS:
- AIRBORNE PARTICULATES CHEMICAL IMPACT SPLASH REGULATIONS:
- ANSI Z87.1-2010 - MEETS THE ANSI Z87.1-2010 STANDARD CSA Z94.3 - CERTIFIED TO THE REQUIREMENTS OF THE CSA Z94.3 STANDARD
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480M28)
- WBOX WARBLE SIREN IND/OUT 120D (0E-OUTDSIREN)
- HUGHES SAFETY SHOWERS Insulated Jacket for Gravity-Fed 10GFEW Eyewash Station (10GFEW-BLKT)
- HARDLINE PRODUCTS Number 8 Decal, 3" Black Vinyl, PK10 (3SCBP8)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80211)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens (14399)
- POWERWELD Cup Goggles, 50mm, Shade #5 (R600)
- MAGID Safety Goggles, Clear Antifog Coating Lens (GFS360AFC)
- ERGODYNE Skullerz MODI OTG Anti-Scratch/Enhanced Anti-Fog Safety Goggles with Elastic Strap, Smoke Lens (60301)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEN)
- CROSSFIRE Element Foam Lined Safety Goggle (91352 AF)
- Honeywell North Safety Goggles