Shop All Inspection Gloves
Honeywell North
Utility Glove Liner, Blue, Synthetic, PK12
Mfr # TH13A-BL
Zoro # G4825737
original price:
$84.15
8% off
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size One Size Fits Most
- Color Blue
- Glove Materials Synthetic
- Glove Length 8-3/4"
- Application Provide Insulation From Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # TH13A-BL
- Zoro # G4825737
- Country of Origin China
- Category Inspection Gloves
Dimensions
Glove Size | One Size Fits Most |
Glove Length | 8-3/4" |
Details
Item | Utility Glove Liners |
Color | Blue |
Glove Materials | Synthetic |
Application | Provide Insulation From Cold |
Fabric Weight | Light |
Standards | ASTM 3389-05; EN388 |
Design | Hemmed |
Sold As | Pair |
Thickness | 13 ga |
Description
Utility Glove Liners, Fabric Weight Light, Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Seamless Knits, ATG, XS, PK12 (34-844/XS)
- MCR SAFETY Safety Glasses, Blue Scratch Resistant (SR218BZ)
- ERGODYNE Ergodyne® Chill-Its® 6630 High-Performance Cap, Blue, One Size (12510)
- STRANCO Die Cut Letter Label, Z, 10 Cards, PK10 (DBV-3-Z-10)
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JD03)
- MCR SAFETY Lint Free Nylon Reversible Mediu, M, PK12 (8730M)
- MCR SAFETY Lint Free Stretch Fourchettes Reg, L, PK12 (8771L)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Finger Tip Coated, Small (GL4502T)
- CONDOR VF, Glove Liners, White, 26W518, PR (60NM34)
- CONDOR Reversible Gloves, Cotton, Men's, PK12 (4JD02)
- PIP Inspection Gloves, PK12 (97-520)
- Honeywell North Gloves & Hand Protection