Shop All Lanyards and Lifelines
Honeywell North
Titan„¢ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6111-Z7/6FTAF
Mfr # T6111-Z7/6FTAF
Zoro # G802572870
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchorage End Connection Locking Snap Hook | Small Locking Rebar Hook
- Length 6 metre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # T6111-Z7/6FTAF
- Zoro # G802572870
- UPC # 612230025175
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 metre |
Details
Anchorage End Connection | Locking Snap Hook | Small Locking Rebar Hook |
Description
TITANTM BY HONEYWELL PACK-TYPE SHOCK-ABSORBING LANYARD, T6111-Z7/6FTAF TITANTM PACK-TYPE SHOCK-ABSORBING LANYARDS CONTRACT FROM 6-FT. TO 4-FT. TO REDUCE TRIPPING HAZARDS AND SMOOTHLY EXPAND TO REDUCE FALL FORCES WHILE A BACK-UP SAFETY STRAP DEPLOYS FOR ADDED FALL PROTECTION. 6' SINGLE LEG; TWO (2) LOCKING SNAP HOOKS.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- BRADY Booklet, Training, Pk10 (2101-TEN)
- ULTRATECH Spill Tray, 5 gal Spill Capacity, 18 oz PVC fabric (1330)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 5XL (53YL23)
- HONEYWELL NORTH Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL (216WLS-Z7/6FTYL)
- HONEYWELL NORTH Miller Manyard ll ShockAbsorbing Lanyards, 6Ft, 216MZ76FTGN (216M-Z7/6FTGN)
- GUARDIAN EQUIPMENT Extension Lanyard, 18" (01122)
- FALLTECH Temporary Horizontal Lifeline (771002K)
- SAFEWAZE Arc Flash 6ft Energy Absorbing Lanyard: Aramid, Dual Leg, Alu Rebar Hooks (020-2041)
- SAFEWAZE Latitude Pro 7ft Dual Web SRL: 9013 BWB, Snap Hooks (018-5024)
- HONEYWELL MILLER Fall Protection (MTL-OHW2-28/6FT)
- Honeywell North Fall Protection