Shop All Gas Masks & Canisters
Honeywell North
Tactical Gas Mask, Small, Mesh Harness
Mfr # 753100
Zoro # G5253105
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1-1989 (R-1998)2, NIOSH 42 CFR 84
- Head Harness Material Silicone
- Mask Size S
- Facepiece Material Silicone
- Canister Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # 753100
- Zoro # G5253105
- Country of Origin Mexico
- Category Gas Masks & Canisters
Dimensions
Mask Size | S |
Details
Standards | ANSI Z87.1-1989 (R-1998)2, NIOSH 42 CFR 84 |
Head Harness Material | Silicone |
Item | Gas Mask |
Facepiece Material | Silicone |
Canister Included | No |
Respirator Connection Type | Threaded |
Faceplate Features | Anti-Scratch Coating, Impact-Resistant, Penetration-Resistant |
Number of Canisters Included | 0 |
NIOSH Rating | Not Rated |
Face Seal Material | Silicone |
Configured For | Canisters |
Series | Survivair Opti-Fit |
Number of Suspension Points | Mesh Harness |
Description
Gas Mask, Survivair Opti-Fit Series, S, Facepiece Material Silicone, Head Harness Material Silicone, Respirator Connection Type Threaded, Configured For Canisters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Die Cut Apron, 44in. x 33in., White, PK72 (56-016)
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH5X002500)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S2821XP)
- 3M Canister, Olive, PK4 (FR-15-CBRN)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, S (70501-189)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, L (70501-632)
- MSA SAFETY Canister, P100, Olive/Magenta (10059903)
- MSA SAFETY Canister, P100, Olive/Magenta (10067470)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, M (70501-188)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, S (70501-634)
- Honeywell North Gas Masks & Canisters