Shop All Gas Masks & Canisters
This Product is Discontinued
Honeywell North
Tactical Gas Mask, Medium, Mesh Harness (Discontinued)
Mfr # 763100
Zoro # G5253096
Free Shipping & Returns
This Product is Discontinued
Key Features
- Canister Included No
- Standards ANSI Z87.1-1989 (R-1998)2, NIOSH 42 CFR 84
- Facepiece Material Silicone
- Head Harness Material Silicone
- Configured For Canisters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 763100
- Zoro # G5253096
- Country of Origin Mexico
- Category Gas Masks & Canisters
Dimensions
Mask Size | M |
Details
Canister Included | No |
Standards | ANSI Z87.1-1989 (R-1998)2, NIOSH 42 CFR 84 |
Facepiece Material | Silicone |
Item | Gas Mask |
Head Harness Material | Silicone |
Configured For | Canisters |
Respirator Connection Type | Threaded |
Faceplate Features | Anti-Scratch Coating, Impact-Resistant, Penetration-Resistant |
Number of Canisters Included | 0 |
Series | Survivair Opti-Fit |
NIOSH Rating | Not Rated |
Face Seal Material | Silicone |
Number of Suspension Points | Mesh Harness |
Description
Gas Mask, Survivair Opti-Fit Series, M, Facepiece Material Silicone, Head Harness Material Silicone, Respirator Connection Type Threaded, Configured For Canisters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.