Shop All Reusable Respirators
This Product is Discontinued
Honeywell North
Survivair™2000, S-Series Half Mask, S (Discontinued)
Mfr # B250000
Zoro # G3730316
This Product is Discontinued
Key Features
- Connection threaded
- Half Mask Suspension Type Standard
- Respirator Cartridge Included No
- Application Chemical, Fire Protection, Manufacturing, Mining, Oil and Gas, Welding, Nuclear
- Suspension Yolk and Cradle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # B250000
- Zoro # G3730316
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Connection | threaded |
Half Mask Suspension Type | Standard |
Respirator Cartridge Included | No |
Application | Chemical, Fire Protection, Manufacturing, Mining, Oil and Gas, Welding, Nuclear |
Suspension | Yolk and Cradle |
Respirator Connection Type | Threaded |
Typical Application | Asbestos Abatement, Automotive, Chemical Manufacturing, Lead Abatement, Painting/Paing Spraying, Pandemic Situations, Pesticide Spraying, Petrochemical, Pharmaceutical, Primary Metals, Spraying, Utilities, Woodworking |
Color | Blue |
Configured For | Dual Cartridge |
Cartridges Included | No |
Includes | None |
Series | S-Series |
Disposable/ Reusable | Reusable |
Standards | NIOSH |
Item | Half Mask Respirator |
Facepiece Material | Silicone |
Head Harness Material | Elastic, Thermoplastic Elastomer |
Number of Cartridges Included | 0 |
For Use With | Survivair S-Series Cartridges |
Description
Half Mask Respirator, S-Series Series, S, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Threaded, Configured For Dual Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.