Shop All Gas Masks & Canisters
This Product is Discontinued
Honeywell North
Survivair Opti-Fit(TM) CBRN Mask, Tube, M (Discontinued)
Mfr # 769020
Zoro # G4379112
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards CBRN, NIOSH
- Mask Size M
- Canister Included No
- Includes Hydration Drink Tube
- Head Harness Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 769020
- Zoro # G4379112
- UPC # 797402008832
- Country of Origin United States
- Category Gas Masks & Canisters
Dimensions
Mask Size | M |
Size | M |
Details
Standards | CBRN, NIOSH |
Item | Gas Mask |
Canister Included | No |
Includes | Hydration Drink Tube |
Head Harness Material | Silicone |
Facepiece Material | Butyl Rubber |
For Use With | Mfr. Model No. 169000 |
Number of Canisters Included | 0 |
Includes Drinking Port | Yes |
Suspension Adjustment Type | Hook-and-Loop |
Series | Survivair Opti-Fit |
Faceplate Features | Anti-Scratch Coating, Impact-Resistant, Penetration-Resistant |
Respirator Connection Type | Threaded |
Number of Suspension Points | 5 |
NIOSH Rating | Not Rated |
Configured For | Canisters |
Description
Gas Mask, Survivair Opti-Fit Series, M, Includes Hydration Drink Tube, Facepiece Material Butyl Rubber, Head Harness Material Silicone, Respirator Connection Type Threaded, Configured For Canisters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.