Shop All PAPR Accessories
Honeywell North
Straight Breathing Tube, Plastic, 40"
Mfr # PA031L
Zoro # G4435562
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Powered Air Purifying Respirator
- Size 40 in
- Includes 1 m, 40 in, Breathing Tube
- System Type PAPR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # PA031L
- Zoro # G4435562
- UPC # 883940313986
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | 40 in |
Length | 3 19/64 ft |
Width | 3.3 ft |
Details
Item | Straight Breathing Tube |
Material | Plastic |
For Use With | Powered Air Purifying Respirator |
Includes | 1 m, 40 in, Breathing Tube |
System Type | PAPR System |
Series | Primair |
Brand and Series | Honeywell North Primair |
Description
Straight Breathing Tube, Primair, For Use With Powered Air Purifying Respirator, 3 19/64 ft Length, 3.3 ft Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721XXL-11)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540XXL)
- CARHARTT Bib Overalls, 32" Waist Size, 34" Inseam (102776-412-32x34)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 1000 PK (312-1082)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 34" (PA031)
- HONEYWELL NORTH Primair(TM) Plus Bib Hood, Tychem(R) SL (PA121)
- HONEYWELL NORTH Primair(TM) Head Cover Assembly (PA131)
- HONEYWELL NORTH Primair(TM) Head Cover, S, PK10 (PA102S)
- HONEYWELL NORTH Blower Unit (520020)
- HONEYWELL NORTH Lens Covers, PK15 (PA105)
- GVS-RPB RPB Safety Breathing Tube Hose Washer, Pack of 5 (NV2023)
- Honeywell North PAPR Accessories