Shop All Respirator Accessories
Honeywell North
Spectacle Kit, Plastic
Mfr # 80100-H5
Zoro # G4959193
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Full Facepieces, Plastic Frame with Suction Cup
- Material Plastic
- Frame Material Plastic
- Compatible with Series 5400, 7600
- Includes Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 80100-H5
- Zoro # G4959193
- Country of Origin Mexico
- Category Respirator Accessories
Details
Item | Spectacle Kit |
For Use With | Full Facepieces, Plastic Frame with Suction Cup |
Material | Plastic |
Frame Material | Plastic |
Compatible with Series | 5400, 7600 |
Includes Lens | No |
Compatible with Manufacturer Part Number | 54001, 54001S |
Compatible with Brand | Honeywell North |
Compatible Grainger Part Number | 3A183, 4GM18, 4GM19, 5AC56, 5VD41, 5VD42 |
Description
Spectacle Kit, Includes Lens No, For Use With Full Facepieces, Plastic Frame with Suction Cup, Compatible with Brand Honeywell North, Compatible with Series 5400, 7600, Frame Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 4" Stair nosing-3'0" Black (141-BLA3)
- BERTECH Finger Cots, 4 mil Palm, Natural Latex, XL, 1440 PK, White (FC-G-XL)
- WEST CHESTER PROTECTIVE GEAR Bouffant Cap, 24in, Polypropylene, PK1000 (UB-24-1000)
- TECHNICHE 2XL Nylon Cooling Vest, Blue (6529-BLUE2XL)
- HONEYWELL NORTH Nose Cup, M/L (80815-H5)
- HONEYWELL NORTH Spectacle Kit (962260)
- HONEYWELL NORTH Carry Bag, Half Mask Respirator (77BAG)
- HONEYWELL NORTH Pancake Filter Adapter (N750035)
- HONEYWELL NORTH Lens Covers, PK50 (14901011)
- HONEYWELL NORTH Lens (80849-H5)
- ALLEGRO INDUSTRIES Capacitor For Motor (9533-03C)
- Honeywell North Respirator Accessories