Shop All Respirator Accessories
This Product is Discontinued
Honeywell North
Spectacle Kit (Discontinued)
Mfr # 980003
Zoro # G4958807
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 410079, 420079
- Frame Material Metal
- Standards NOISH Approved
- Compatible with Manufacturer Part Number 410079, 420079
- Compatible with Brand Honeywell North
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 980003
- Zoro # G4958807
- Country of Origin Korea, Republic of
- Category Respirator Accessories
Details
For Use With | 410079, 420079 |
Item | Spectacle Kit |
Frame Material | Metal |
Standards | NOISH Approved |
Compatible with Manufacturer Part Number | 410079, 420079 |
Compatible with Brand | Honeywell North |
Includes Lens | No |
Compatible with Series | Survivair 4000 |
Description
Spectacle Kit, Includes Lens No, For Use With 410079, 420079, Compatible with Brand Honeywell North, Compatible with Series Survivair 4000, Frame Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.