Shop All Respirator Accessories
Honeywell North
Spectacle Kit
Mfr # 760024
Zoro # G2163533
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Full Facepieces, Metal Frame with Wire Spring
- Material Metal
- Compatible with Manufacturer Part Number 54001, 54001S
- Compatible with Series 5400, 7600
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 760024
- Zoro # G2163533
- Country of Origin United States
- Category Respirator Accessories
Details
For Use With | Full Facepieces, Metal Frame with Wire Spring |
Item | Spectacle Kit |
Material | Metal |
Compatible with Manufacturer Part Number | 54001, 54001S |
Compatible with Series | 5400, 7600 |
Frame Material | Metal |
Compatible with Brand | Honeywell North |
Includes Lens | No |
Description
Spectacle Kit, Includes Lens No, For Use With Full Facepieces, Metal Frame with Wire Spring, Compatible with Brand Honeywell North, Compatible with Series 5400, 7600, Frame Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19-210Y)
- CONDOR Wrist Support, S, Ambidextrous, Black (1AGG8)
- IRONWEAR Standard Polyester Safety Vest w/ 1/2" Reflective Tape (1265)
- HONEYWELL NORTH Cartridge Connector, 2 PK (770016)
- HONEYWELL NORTH Lens (80849-H5)
- HONEYWELL NORTH O-Ring, PK10 (80857A)
- HONEYWELL NORTH Respirator Carrying Bag, Black, Nylon (79BAG)
- HONEYWELL NORTH Irritant Smoke Fit Test Kit (140090)
- HONEYWELL NORTH Facepiece Lens (14901013)
- 3M Head Suspension, White, H-Series, PK2 (W-2878-2)
- Honeywell North Respirator Accessories