Shop All Safety Glasses
Honeywell North
Spartan Spectacle, Clear Frame/Clear Lens, A400
Mfr # A400
Zoro # G802571682
product price: $14.89
/ea
Sold in multiples of 2 for $29.78
$29.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Clear | Amber | Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # A400
- Zoro # G802571682
- UPC # 603390086038
- Country of Origin Unknown
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Clear | Amber | Gray |
Description
SPARTAN SPECTACLE, A400, CLEAR FRAME/CLEAR LENS SPARTAN THESE SPECTACLES OFFER A SOLID ECONOMICAL SOLUTION TO THE DELICATE BALANCE BETWEEN COMPLIANCE AND COST. PRICES ARE PER SPECTACLE. SPARTAN 400 COMES WITH A SPORTY WRAPAROUND POLYCARBONATE LENS DESIGN.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Blue (152740)
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 15 lb (B30)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BL)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 4 ft -Black Rubber Roll (03-167-CO-P)
- HONEYWELL NORTH Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (T5900LTKAHS)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (T5900WBLS)
- HONEYWELL NORTH Uvex® Skyper S1933X Safety Glasses, Black Frame, SCT-Orange Lens, Anti-Fog (S1933X)
- HONEYWELL NORTH Honeywell Uvex S481 Fog Eliminator Plus Gel Packs, Anti-Fog, 6 Dropper Bottles/Box (S481)
- HONEYWELL NORTH Uvex Protege Anti-Scratch, Metallic Black, S4200 (S4200-H5)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0341)
- Honeywell North Eye Protection