Shop All Disposable Sleeves
This Product is Discontinued
Honeywell North
SilverShield Protective Sleeves (Discontinued)
Mfr # SSS
Zoro # G902697121
This Product is Discontinued
Key Features
- Color Silver
- Material Laminated PE/EVOH
- Overall Length 20 in
- Outside Diameter 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # SSS
- Zoro # G902697121
- UPC # 821812004075
- Country of Origin Mexico
- Category Disposable Sleeves
Dimensions
Overall Length | 20 in |
Outside Diameter | 0.1 |
Details
Color | Silver |
Material | Laminated PE/EVOH |
Description
These SilverShield Protective Sleeves are made with a lightweight, flexible laminate material that resists permeation and breakthrough by more than 280 chemicals and chemical mixtures like epoxy, organic solvents, acids, bases, paints, degreasing agents and adhesives. These sleeves are made with an unlined material that doesn't contain chemical accelerators that can cause allergic reactions. 2.7-mil, 20"L sleeves can be worn with gloves and/or an apron to provide additional protection for the arms and shoulders. Sold as a pair. One size fits all.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.