Shop All Aprons
Honeywell North
SilverShield Protective Apron
Mfr # SSA
Zoro # G202697258
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Polyethylene/EVOH
- Width 6.7
- Overall Length 45 in
- Height 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # SSA
- Zoro # G202697258
- UPC # 821812004051
- Country of Origin Mexico
- Category Aprons
Dimensions
Width | 6.7 |
Overall Length | 45 in |
Height | 0.7 |
Length | 12 |
Outside Diameter | 0.2 |
Details
Color | Silver |
Material | Polyethylene/EVOH |
Description
The SilverShield Protective Apron is made with a lightweight, flexible laminate material that resists permeation and breakthrough by more than 280 chemicals including epoxy, organic solvents, acids, bases, paints, degreasing agents and adhesives. Unlined material does not contain chemical accelerators that can cause allergic reactions. Features rust-resistant metal grommets, plus neck and waist ties. Measures 45"L x 35"W. One size fits most.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, Black (SAS-66584)
- ACE Rubber Boot, Men's, 16, Mid-Calf, Black, PR (885999105215)
- AZAR DISPLAYS 5" H x 36" L Black C-Channel (600536-BLK)
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 4 Pack (DL1-OR-10-KT-4)
- HONEYWELL NORTH Coat Apron, Silver, 50 In. L (SSCA/M)
- HONEYWELL NORTH Coat Apron, Silver, 56 In. L (SSCA/L)
- HONEYWELL NORTH Coat Apron, Silver, 43 In. L (SSCA/S)
- HONEYWELL NORTH Coat Apron, Silver, 60 In. L (SSCA/XL)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron (AG-150)
- KLEIN TOOLS Canvas Apron (98288)
- KAREWEAR Break-away Denim Apron (e0-5. 30 In. L)
- Honeywell North Aprons