Shop All Disposable Gloves
Honeywell North
Sensi-Task, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, S, 100 PK, White
Mfr # T425PF/S
Zoro # G3977484
product price: $18.49
/pk 100, $0.18/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Natural Rubber Latex
- Color White
- Material Latex
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # T425PF/S
- Zoro # G3977484
- UPC # 821812691688
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9 in |
Glove Length | 10 in |
Size- Alpha | S |
Description
Disposable Gloves, Color White, Cuff Thickness 5 mil, Finger Thickness 5 mil, Length 10 in, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Standards AQL EN374 1.5, FDA 21 CFR, USDA, Sterile/Non-Sterile Non-Sterile, Size- Alpha S, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-4 (TDF704VPE)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9802-9-K)
- CHILL-ITS BY ERGODYNE Bandana, Black/White, Soaking Time 1 min. (6700CT)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, L (CNY1151)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK (LA049PF/XL)
- HONEYWELL NORTH Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, XL, 2 PK, Blue (021640)
- HONEYWELL NORTH Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, White (CE412W/XXL)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK (LA049PF/M)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK (LA049PF/L-H5)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, M, 100 PK, Blue (LA049/M)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, XL, 100 PK, Black (LGB311-XL)
- Honeywell North Disposable Gloves