Shop All Lab and Clean Room Gloves
Honeywell North
Seamless Dry Box Glove, Butyl, 32"L, PR
Mfr # 8B1532/9Q
Zoro # G1777605
product price: $397.99
/pr
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 9-3/4
- Cuff 8" dia.
- Application Laboratories And Research On Isolation Boxes Or Bead And Sand Blasting Boxes
- Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 8B1532/9Q
- Zoro # G1777605
- UPC # 883940165653
- Country of Origin United States
- Category Lab and Clean Room Gloves
Dimensions
Size | 9-3/4 |
Length | 32" |
For Port Size | 8 in |
Cuff Opening Diameter | 8 in |
Size - Numeric | 9-3/4 |
"Size - Numeric | 9 3/4 |
Details
Item | Seamless Dry Box Gloves |
Color | Black |
Cuff | 8" dia. |
Application | Laboratories And Research On Isolation Boxes Or Bead And Sand Blasting Boxes |
Resists | Water, Vapor, Gases, Many Toxic Chemicals And Resistance To Oxygenated Solvents And Most Oxidizing Chemicals |
Thickness | 15 mil |
Material | Butyl |
Standards | USDA, FDA, 21 CFR |
Cuff Style | Slip-On |
Latex-Free | Yes |
Glove Hand Style | Left and Right |
Silicone-Free | Yes |
Anti-Static | Yes |
Description
Glove Box Gloves, Glove Size 9 3/4, Glove Length 32 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK554TLY2X00015C)
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, Large (55488)
- FIRST ALERT BRK ACDC Plug CO Alarm (1039746)
- LYLE No Trespassing Notice Label, 7 in Height, 5 in Width, Polyester, Vertical Rectangle, English (LCU5-0247-ND_7X5)
- HONEYWELL NORTH Antistatic Gloves, Gray, 2XL, PR (NF15ESD/11XXL)
- HONEYWELL NORTH Antistatic Gloves, Gray, L, PR (NF15ESD/9L)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, XL, 4 mil, PK100 (CE412W/XL)
- HONEYWELL NORTH Antistatic Gloves, Gray, XS, PR (NF15ESD/6XS)
- HONEYWELL NORTH NorthFlex Light Task ESD AntiStatic Conductive Gloves with Polyurethane Palm (NF15ESD/10XL)
- HONEYWELL NORTH Antistatic Gloves, Gray, M, PR (NF15ESD/8M)
- ANSELL Sterile Cleanroom Glove, Nitrile, XL, PK200 (93-700)
- Honeywell North Lab and Clean Room Gloves