Shop All Lab and Clean Room Gloves
Honeywell North
Seamless Dry Box Glove, 15 mil, Black, PR
Mfr # 8N1532/9Q
Zoro # G3364837
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9-3/4
- Cuff 8" dia.
- Application Glovebox Operations In The Nuclear, Defense, Pharmaceutical, Biotech, Semi Conductor And Manufacturing Industries
- Resists Broad Range Of Chemicals, Including Oils, Greases, Fuels And Acetone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # 8N1532/9Q
- Zoro # G3364837
- UPC # 883940165707
- Country of Origin Germany
- Category Lab and Clean Room Gloves
Dimensions
Size | 9-3/4 |
Length | 32" |
Cuff Opening Diameter | 8 in |
For Port Size | 8 in |
Size - Numeric | 9-3/4 |
"Size - Numeric | 9 3/4 |
Details
Item | Seamless Dry Box Gloves |
Color | Black |
Cuff | 8" dia. |
Application | Glovebox Operations In The Nuclear, Defense, Pharmaceutical, Biotech, Semi Conductor And Manufacturing Industries |
Resists | Broad Range Of Chemicals, Including Oils, Greases, Fuels And Acetone |
Material | Neoprene |
Thickness | 15 mil |
Standards | USDA, FDA, 21 CFR |
Anti-Static | Yes |
Latex-Free | Yes |
Glove Hand Style | Left and Right |
Silicone-Free | Yes |
Cuff Style | Slip-On |
Description
Glove Box Gloves, Glove Size 9 3/4, Glove Length 32 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Jacket Black (3307J-L)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Black, Composite, PR (A7223-M)
- LYLE Reflective Pinch Point Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0164-RA_10X7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1494-RA_14X10 (U5-1494-RA_14X10)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, XL, 4 mil, PK100 (CE412W/XL)
- HONEYWELL NORTH Seamless Dry Box Glove, 15 mil, White, PR (8Y1532/9Q)
- HONEYWELL NORTH Antistatic Gloves, Gray, M, PR (NF15ESD/8M)
- HONEYWELL NORTH Antistatic Gloves, Gray, L, PR (NF15ESD/9L)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, L, 4 mil, PK100 (CE412W/L)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, M, 4 mil, PK100 (CE412W/M)
- MAGID KnitMaster 13NY 9 Lightweight Machine Knit Nylon Gloves, S, 12PK (13NY-S)
- Honeywell North Gloves & Hand Protection