Shop All SCBA Respirator Accessories
This Product is Discontinued
Honeywell North
SCBA Cylinder, 4500 psi, Carbon/Aluminum (Discontinued)
Mfr # 917160
Zoro # G4385717
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Cougar, Mfr. No. 555555, Panther, Puma, Warrior
- System Type SCBA System
- Includes Spare Cylinder, Wrapped
- Material Carbon / Aluminum
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 917160
- Zoro # G4385717
- Country of Origin United States
- Category SCBA Respirator Accessories
Details
Item | SCBA Cylinder |
For Use With | Cougar, Mfr. No. 555555, Panther, Puma, Warrior |
System Type | SCBA System |
Includes | Spare Cylinder, Wrapped |
Material | Carbon / Aluminum |
Standards | NIOSH Approved |
Color | Gray |
Cylinder Material | Carbon |
Series | Titan |
Cylinder Duration | 60 min |
Cylinder Pressure | 4,500 psi |
Brand and Series | Honeywell Titan |
Pre-Filled | Yes |
Description
SCBA Cylinder, For Use With Cougar, Mfr. No. 555555, Panther, Puma, Warrior, Cylinder Duration 60 min, Includes Spare Cylinder, Wrapped, Titan, 4,500 psi Cylinder Pressure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.